£56.99
Ex VAT
£68.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Swarfega® non-abrasive hand cleanser is ideal for removing deeply ingrained oil and grease after a hard day's work. Natural perlite granules gently scrub and lift a wide range of industrial soilings away from the skin for easy rinsing, leaving the hands clean and freshly scented.
Features and Benefits
• Refined hydrocarbon solvent quickly and effectively dissolves oil and grease
• Deep cleans the skin without damage
• Removes a wide range of soiling, including oil, tar, diesel, and more
• Propylene glycol conditioner moisturises the skin and leaves hands soft
• Scented with a subtle citrus fragrance for a refreshing, clean feel
Typical Applications
• Automotive
• Professional trades
• DIY
Notes
• Available in a variety of sizes to suit every need
Attribute | Value |
---|---|
Brand | Swarfega |
EAN | 5010424137041 |
ECLASS Code | 30021404 |
Fragrance | Citrus |
MFR Part No. | SHD125KG |
Package Type | Tub |
Size | 15000ml |
Type | Hand Cleaning Gel |
UNSPSC Code | 53131613 |