noscriptNilfisk Alto Attix 751 0H Wet And Dry Vacuum 230V, 1000W, 70 Litre, Dust Class H 302001519 | Cromwell Tools

Nilfisk Alto

Attix 751 0H Wet And Dry Vacuum 230V, 1000W, 70 Litre, Dust Class H

SKU:

ALT2732179C

MPN:

302001519

£1199.00

Ex VAT

£1438.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    ATTIX7 - H-CLASS
    Designed for efficiency with a stainless steel tilt or lift container. Extremely quiet with superior suction performance. With speed control.
    Working sound level: 57dBA.
    Airflow: 3600ltr/min.
    Vacuum: 230mbar.
    Cable length: 7.5m.


    EN 60335-2-69, IEC 60335-2-69 (1997)
    The handling of hazardous dust is a complex matter that demands innovative
    product development and competent engineering. As a specialist, Nilfisk-ALTO offers proven solutions in every Hazard Class involving the task of picking up health endangering dusts. See below for Class OEL levels.
    Approved for professionals. Working with hazardous dust demands the highest level of safety to ensure maximum protection. Nilfisk-ALTO offers Health and Safety vacuum cleaners for Hazardous dust classes - L (light), M (medium), H (high), and Asbestos. The entire range is designed for professionals who demand low noise, ergonomics, long-life and Xperformance.


    Dust Class: H
    Max. Permeability: 0.005%
    Removes 99.995% of:
    • Dusts with OEL values
    • Carcinogenic dusts
    • Dusts with germs or bacteria


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    3100L/min

    Brand

    Nilfisk Alto

    Cable Length

    7.5m

    Colour

    Silver

    Depth

    605mm

    Dry Capacity

    70L

    Dust Classification

    Class H

    EAN

    4005337064202

    ECLASS Code

    21050601

    Height

    970mm

    Includes

    Diagonal Rubber Tube Nozzle H-CLASS Filter Element Stainless Steel Curved Hand Tube Universal Hose with EVA Coupling

    MFR Part No.

    302001519

    Model Number

    Attix 751 0H

    Power Rating

    1000W

    Power Take-off

    No

    Sound Level

    57dB

    Supply Voltage

    230V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Weight

    25kg

    Wet Capacity

    70L

    Width

    580mm