£1089.00
Ex VAT
£1306.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Tough and reliable the ATTIX 9 is ideal for difficult cleaning tasks as well as daily maintenance cleaning. Its suburb performance and quality construction make the ATTIX 9 a great choice for warehouses, factories and industry. The ATTIX 9 is the essential vacuum that will go on cleaning powerfully and quickly, day-in and day-out. The Large stainless steel tank improves productivity and ensures operation in the toughest cleaning environment. Emptying is kept to a minimum and provides excellent protection from knocks and bumps to ensure a longer working life for the unit. The low working noise level makes this machine the quietest in its class for a comfortable working environment. The twin turbine motor produces enough air flow and suction power to give you a better result in less time. There is no need to remove the motor head for emptying the tank. A lever simply lowers and detaches the tank, so it can be rolled away for emptying.
Features and Benefits
• Twin-motor industrial performance
• Washable PET Fleece, big surface filter for high efficiency and low maintenance costs
• Push & Clean filter cleaning system for high efficiency
• Stainless steel tiltable and removable container for perfect handling and disposal
• Cable for a large working radius
• Applicable for wet & dry pick up by reliable floating system
• Robust fleece filter bag standard
Attribute | Value |
---|---|
Airflow | 2 x 2900L/min |
Brand | Nilfisk Alto |
Cable Length | 10m |
Colour | Black Silver |
Depth | 600mm |
Dry Capacity | 70L |
EAN | 4005337125194 |
ECLASS Code | 21050601 |
Height | 970mm |
Includes | Basic Floor Nozzle Curved Hand Tube PET Filter Element PP Crevice Nozzle Stainless Steel Extension Tube Suction Hose |
MFR Part No. | 302002911 |
Model Number | Attix 961-01 |
Power Rating | 2 x 1000W |
Power Take-off | No |
Sound Level | 67dB |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 30kg |
Wet Capacity | 70L |
Width | 580mm |