£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
Product Documents
This robust, versatile wet and dry vacuum from Karcher® is ideal for all those seeking a powerful mobile wet and dry vacuum cleaner for small areas.
Features and Benefits
• Entry-level unit is ingeniously designed to accommodate all accessories and a power cable
• Impact resistant plastic casing allows for a wide multi-functional cleaning
• Easy to use versatile wet and dry vacuum
• Mobile, lightweight, and easy to move
• Inexpensive all-purpose vacuum cleaner designed for professional use
• Large On/Off switch for easy operation
• 5 smooth running swivel castors ensure excellent mobility and stability
• Accessory holder and cable hook as well as flat top surface for tools etc
Typical Applications
• Suitable for a wide range of cleaning: automotive firms, crafts, trades, and contract cleaners
• Wet and dry cleaning
Attribute | Value |
---|---|
Airflow | 4320L/min |
Brand | Karcher |
Cable Length | 7.5m |
Colour | Black Yellow |
Depth | 420mm |
Dry Capacity | 27L |
EAN | 4039784724235 |
ECLASS Code | 21050601 |
Height | 525mm |
Includes | 2.5 m Suction Hose 2 x 0.5 m Suction Tubes 300 mm Wet And Dry Floor Nozzle Cartridge Filter Crevice Nozzle Filter Bag Maintenance-free Suction Turbines Sturdy Bumper |
MFR Part No. | 1.428-509.0 |
Model Number | NT 27/1 |
Power Rating | 1380W |
Power Take-off | No |
Sound Level | 71dB |
Supply Voltage | 230V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Weight | 7.5kg |
Wet Capacity | 27L |
Width | 420mm |