Numatic

WV370-2 Wet And Dry Vacuum 110V, 1060W, 15 Litre

SKU:

NUM2790260K

MPN:

832137

£197.00

Ex VAT

£236.40

Inc VAT

IN STOCK (8)

    Product Details

    The WV-370's are, by design vacuum cleaners for both wet and dry surfaces that perform completely without compromise in either mode. With a change of a nozzle from dry to wet work, this vacuum will give you an equally professional performance and a clean, dry surface.


    Features and Benefits
    • Wet or dry- professional results in either mode, with provided accessories
    • 9L wet capacity, 15L dry capacity
    • Compact design making it easy to store
    • Wheels for great mobility with an ergonomic easy carry candle, perfect for multi-site applications
    • Fitted with an easy empty handle, providing a simple and efficient empty
    • Constructed from lightweight plastic


    Notes
    Power input: 1200W.
    Suction: 2100mm.
    Capacity dry/wet: 15/9ltr.
    Cleaning range: 23.2m.
    Size: 355 x 415 x 500mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Airflow

    2400L/min

    Brand

    Numatic

    Cable Length

    12.5m

    Colour

    Blue

    Depth

    355mm

    Dry Capacity

    15L

    EAN

    5028965247105

    ECLASS Code

    21050601

    Height

    510mm

    Includes

    300mm MultiFlo Dry Brush Nozzle 300mm MultiFlo Wet Pick Up Nozzle Aluminium Extension Tube 2.4m Aluminium Tube Bend with NPC Volume Control Nuflex Threaded Hose

    MFR Part No.

    832137

    Model Number

    WV370-2

    Power Rating

    1060W

    Power Take-off

    No

    Supply Voltage

    110V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Weight

    7.1kg

    Wet Capacity

    9L

    Width

    355mm