£224.00
Ex VAT
£268.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Get excellent results both wet and dry with the WV470 vacuum from Numatic International®. This large-capacity vaccum is easy to use and manoeuvre, letting you spend more time cleaning and less time emptying.
Features and Benefits
• The vaccum offers a suction of 2400mm with wet products, with an airflow of 49L per second for easy and quick clean-up
• Offers a 10 metre power cord for convenient usage in spaces with limited power sources
• The powerful TwinFlo bypass motor is ideal for professional cleaning for large areas
• Fitted with an easy-empty handle for user convenience
• The fold-down transit handle allows easy transport and control
• Large rear castor wheels make for easy movement
• The float assembly prevents overfilling for user safety
• Cleaning Range: 26.8m
Typical Applications
• Wet and dry cleaning
Attribute | Value |
---|---|
Brand | Numatic |
Colour | Blue |
Depth | 450mm |
Dry Capacity | 27L |
EAN | 5028965439425 |
ECLASS Code | 21050601 |
Height | 713mm |
Includes | 300mm MultiFlo Dry Brush Nozzle 300mm MultiFlo Wet Pick Up Nozzle Aluminium Extension Tube 2.4m Aluminium Tube Bend with NPC Volume Control Nuflex Threaded Hose |
MFR Part No. | 830686 |
Model Number | WV470-2 |
Power Rating | 1060W |
Supply Voltage | 110V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 20L |
Width | 358mm |