Numatic

WVD900-2 Wet And Dry Vacuum 110V, 2000W, 40 Litre

SKU:

NUM2790306K

MPN:

833113

£549.00

Ex VAT

£658.80

Inc VAT

IN STOCK (4)

    Product Details

    Vacuum cleaners designed to easily change from wet to dry.


    Features and Benefits
    • Heavy-duty Structofoam construction
    • Overfill cut off valve
    • Dry filter system
    • Big wheels for manouverability
    • Unique multi-purpose handle/emptying system for easy liquid waste disposal


    Notes
    Simplex One Motored Model
    WV900 (NUM2790306A)
    Air Flow: 49L/sec


    Duplex Two Motored Model
    WVD900 (NUM2790306K)
    Air Flow: 96L/sec


    • Suction: 2400mm H2O
    • Includes BS8 accessory kit


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Numatic

    Cable Length

    10m

    Colour

    Blue

    Depth

    490mm

    Dry Capacity

    40L

    EAN

    5028965248508

    ECLASS Code

    21050601

    Height

    880mm

    Includes

    2.4m NuFlex Threaded Hose ProFlo 400mm Dry Pick-up Floor Tool ProFlo 400mm Wet Pick-up Floor Tool Stainless Steel Extension Tube (x2) Stainless Steel Tube Bend

    MFR Part No.

    833113

    Model Number

    WVD900-2

    Power Rating

    2000W

    Supply Voltage

    110V

    UNSPSC Code

    47121602

    Vacuum Cleaner Type

    Wet/Dry

    Wet Capacity

    32L

    Width

    800mm