£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
Product Documents
The 900 series is an industry leader in terms of performance, construction and longevity. The unique, multi-purpose tipper system makes emptying a simple task, ensuring the vacuum can be easily used anywhere. With excellent versatility in wet and dry settings, this vacuum can be used in an array of environments.
Features and Benefits
• Overfill cut off valve
• Dry filter system
• Excellent versatility
• Long-life TwinFlo bypass motor
Notes
• Capacity dry/wet: 40/30ltr
• Cleaning range: 31.8m
• Size: 720 x 490 x 880mm
• WV 900 - 1000W
• (Suction: 2450mm)
• WVD 902 - 2000W
• (Suction: 2200mm)
Attribute | Value |
---|---|
Brand | Numatic |
Colour | Blue |
Depth | 720mm |
Dry Capacity | 40L |
EAN | 5028965248454 |
ECLASS Code | 21050601 |
Height | 880mm |
MFR Part No. | 833108 |
Model Number | WVD900-2 |
Power Rating | 2000W |
Supply Voltage | 240V |
UNSPSC Code | 47121602 |
Vacuum Cleaner Type | Wet/Dry |
Wet Capacity | 30L |
Width | 490mm |