Tork

290135 Tork Universal Hand Towel Green Zigzag Fold (PK-20)

SKU:

MOL9522901K

MPN:

290135

£42.79

Ex VAT

£51.35

Inc VAT

OUT OF STOCK

    Product Details

    These Universal™ hand towels are an economic solution for high-traffic areas and busy industries.


    Suitable for hand drying and wiping down surfaces, these towels are C-fold and packaged in a ZZ-folding system to ensure single sheet dispensing. This reduces touch-points on a dispenser or hand towel package, thus reducing the risk of cross-contamination.


    Features and Benefits
    • A basic hand towel that offers an economic solution to busy washrooms and kitchens
    • Single sheet dispensing reduces the spread of germs in the workforce
    • Suitable for short-term food contact


    Typical Applications
    • Industrial settings
    • Education sector
    • Healthcare
    • Hospitality


    Approvals
    • EU Ecolabel Approved


    Standards
    • ISO 14001 - Environmental Management Systems
    • ISO 9001 - Quality Management Systems
    • Fulfills legislative requirements for Food Contact Materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tork

    Colour

    Green

    EAN

    7310791047942

    ECLASS Code

    29130102

    Fold Type

    Z-Fold

    MFR Part No.

    290135

    Number of Ply

    1

    Number of Sheets

    200

    Number of Sleeves/Rolls

    20

    Product Form

    Folded

    Sheet Length

    248mm

    Sheet Width

    230mm

    Sheets Per Pack

    4000

    UNSPSC Code

    47120000