Cotswold

Stainless Steel Blade Squeegees 300mm (12")

SKU:

COT9073800K

MPN:

9073800K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    These durable stainless steel squeegees are the perfect tool for cleaning windows both inside and out. The replaceable rubber blade ensures full surface contact to windows for quick and easy application. Designed to rapidly remove dirty water and suds, these steel blade squeegees deliver clear, smear-free results.


    Features and Benefits
    • Ribbed rubber handgrip, will not slip when wet
    • Spring-loaded blade retention allows the handle to be positioned anywhere along its length
    • Can be fitted to telescopic extension for those hard to reach areas
    • Available in two sizes 300mm (12") and 450mm (18") to suit your needs


    Typical Applications
    • Outdoors
    • Indoors


    Notes
    • Replaceable rubber blade (COT-907-3830K and COT-907-3840K)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    EAN

    5036140078260

    MFR Part No.

    UNPWS1/12/48

    UNSPSC Code

    47121902