£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These durable stainless steel squeegees are the perfect tool for cleaning windows both inside and out. The replaceable rubber blade ensures full surface contact to windows for quick and easy application. Designed to rapidly remove dirty water and suds, these steel blade squeegees deliver clear, smear-free results.
Features and Benefits
• Ribbed rubber handgrip, will not slip when wet
• Spring-loaded blade retention allows the handle to be positioned anywhere along its length
• Can be fitted to telescopic extension for those hard to reach areas
• Available in two sizes 300mm (12") and 450mm (18") to suit your needs
Typical Applications
• Outdoors
• Indoors
Notes
• Replaceable rubber blade (COT-907-3830K and COT-907-3840K)
Attribute | Value |
---|---|
Brand | Cotswold |
EAN | 5036140078277 |
MFR Part No. | UNPWS1/18/48 |
UNSPSC Code | 47121902 |