Cotswold

Long Handled Plastic Dustpan & Brush Set

SKU:

COT9074650K

MPN:

9074650K

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    Angled brush head and extra long 980mm handles allow floors to be swept without bending. Synthetic bristles. Clips together for storage. Pan has rubber contact lip. 320mm wide dust pan.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Bristle Material

    Synthetic

    Colour

    Black Red White

    Dustpan Material

    Plastic

    EAN

    5036140078345

    ECLASS Code

    29110204

    Height

    980mm

    Product Type

    Long Handled Dustpan & Brush Set

    UNSPSC Code

    42212005