Cotswold

Heavy Duty Large Dustpan & Brush Set

SKU:

COT9074560K

MPN:

9074560K

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    This heavy-duty plastic dustpan and stiff bristle wooden brush set is strong and effective in a range of settings. Designed to clip together, this set features a hanging hole for tidy storage.


    Features and Benefits
    • Wooden handle brush with stiff bristles for a more powerful clean
    • Rubber lip on the pan ensures all dirt is picked up first time saving time
    • Plastic pan has a deep back to retain collected debris and prevent dirt falling out when in use
    • Serrated edge on the pan to enable dirt to be removed easily from the hand brush
    • Lightweight plastic pan for effortless use


    Typical Applications
    • Heavy duty cleaning
    • Collection of dirt and debris


    Notes
    • Pan dimensions: 330mm x 250mm x 90mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Bristle Material

    Polypropylene

    Colour

    Green

    Depth

    90mm

    Dustpan Material

    Plastic

    EAN

    5036140233959

    ECLASS Code

    29110204

    Height

    250mm

    Product Type

    Dustpan & Brush Set

    UNSPSC Code

    42212005

    Width

    330mm