£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Ideal for cleaning applications within the public and private sectors, these convenient wipes are easy to store and quick to use when sanitising food prep surfaces, stainless steel utensils, and other equipment.
Available in a handy tub and flow-pack, these antibacterial wipes are the perfect solution for a busy workspace.
Features and Benefits
• Triple-layer blue wiping material with inherent antibacterial properties
• Quat-Free, alcohol-free, taint-free, and food safe
• Kills 99.9999% bacteria and germs
Typical Applications
• Manufacturing
• Catering
• Hospitality
• Education
• Private and Public Sectors
Notes
• Tested against E-Coli, Salmonella, Listeria, and MRSA
• Standards met: EN1276, EN1650, EN13697
• Also available in a 1000 pack bucket dispenser
Attribute | Value |
---|---|
Applications | Food Environments Surfaces |
Brand | Dirteeze |
Colour | Blue |
EAN | 5060149064344 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | HMAXCL250QF |
Pack Quantity | 250 |
Package Type | Tub |
Sheet Length | 200mm |
Sheet Width | 200mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |