£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Clean up hands, tools, and surfaces after a heavy day at work with Big Wipes™. These heavy-duty wipes are designed to remove a variety of substances, including paint, adhesives, oil, and more. Textured and dual-sided; the scrub face of the wipe removes even the most stubborn grime, while the smooth face absorbs any excess.
Features and Benefits
• No water required; pre-moistened wipes
• Contains four dermatologically tested skin conditioners making the wipes kind to hands
• Formula is free from preservatives and biodegradable for a gentle solution
• Offers up to 99% bacterial protection
Notes
• Conforms to EU Regulation 1223/2009
• Cleans: Paint; Adhesive; PU Foam; Silicone; Gap-Fill; Oil; Grime
Attribute | Value |
---|---|
Applications | Hands Surfaces Tools |
Brand | Big Wipes |
Colour | Blue |
ECLASS Code | 40030290 |
Fragrance | Citrus |
MFR Part No. | 2427 |
Pack Quantity | 240 |
Package Type | Tub |
Series | 2427 |
Sheet Length | 300mm |
Sheet Width | 200mm |
Type | Heavy Duty Wipes |
UNSPSC Code | 42181508 |