noscriptMatlock Beam Clamp, 1000kg Rated Capacity, 75 - 220mm 9411010K | Cromwell Tools

Matlock

Beam Clamp, 1000kg Rated Capacity, 75 - 220mm

SKU:

MTL9411010K

MPN:

9411010K

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (2)

    Product Details

    Beam clamps from Matlock deliver 1,000 to 5,000kg range capacities. Clamp jaw designed to reduce flange stress by distributing load away from beam edge. Easily mounted with a threaded handle. Fits a wide range of flange widths and beams. EN 13155:2003 + A2:2009 and EC Council Directive 2006/42/EC Machinery compliant.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Depth

    64mm

    EAN

    5036140064218

    ECLASS Code

    21020501

    Finish/Colour

    Powder Coated Yellow

    Flange Width

    75 - 220mm

    Lifting Capacity/Maximum Load

    1000kg

    Standards Met

    A2:2009 EC Council Directive 2006/42/EC Machinery compliant. EN 13155:2003

    UNSPSC Code

    31162905

    Weight

    4.8kg