£4.49
Ex VAT
£5.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Supplied as a single strap with ratchet unit attached to one end, these industrial load straps are available in a wide range of sizes and specifications. Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transportation and finished in an attractive, vibrant orange colour
Features and Benefits
• Range between 2.5m and 8m in length depending on the requirements of your load
• Metallic ratchet unit is durable and hard wearing to secure cargo
• Comes in a vibrant orange colour to help easily identify and spot the product even when dark
• Available in a variety of sizes and loading specifications to suit individual needs
Typical Applications
• Designed to secure a variety of cargo for transportation purposes
Standards
• Certified to standard EN12195-2
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Orange |
EAN | 5036140071919 |
ECLASS Code | 20420204 |
Length | 2.5m |
Minimum Breaking Strength (MBS) | 300kg |
Number of Pieces | 1PCE |
Product Type | Load Strap-Plain End |
Standards Met | Complies with EN12195-2:2000 |
UNSPSC Code | 24141511 |
Width | 25mm |