noscriptMatlock 5000kg SWL, Lifting Sling, Round, 80mm x 1m, Red 9422050K | Cromwell Tools

Matlock

5000kg SWL, Lifting Sling, Round, 80mm x 1m, Red

SKU:

MTL9422050K

MPN:

9422050K

£21.49

Ex VAT

£25.79

Inc VAT

OUT OF STOCK

    Product Details

    With a high strength-to-weight ratio, a lightweight construction, and easy to use design, this range of endless round slings can be used in a myriad of ways. Possessing a shock-absorbing construction and a wide load-bearing area produces a secure grip and eliminates damage to the load. All products are made from oil and acid-resistant polyester, treated with a wear-resistant impregnation as well as colour coded to indicate the 'SWL' (safe working load) of the product.


    Features and Benefits
    • Manufactured from durable polyester to provide product longevity and durability
    • All products are oil and acid resistant as well as being protected against general wear and tear
    • Lightweight making it easy to handle and manipulate to your desired position
    • Each product is colour coded to indicate the safe working load of the product making it easy for you to identify the required product
    • Available in a host of sizes and specifications to suit your requirements


    Typical Applications
    • Suitable for use with lifts, cranes, and hoists


    Standards
    • Made to BS EN1492-1:2000 (7:1 Safety Factor)


    Product Documents
    Product Specification
    Attribute
    Value

    Basket Hitch Capacity

    10000kg

    Basket Hitch Capacity 120°*

    5000kg

    Basket Hitch Capacity 90°*

    7000kg

    Brand

    Matlock

    Choker Hitch Capacity

    4000kg

    Colour

    Red

    EAN

    5036140058897

    ECLASS Code

    21130704

    Product Material

    Polyester

    Product Type

    Endless Round Sling

    Safe Working Load

    5000kg

    Standards Met

    BS EN1492:2 - 2000

    UNSPSC Code

    24101611

    Vertical Hitch Capacity

    5000kg

    Width

    80mm

    Working Length

    1m