£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
These Euro Container lids are designed for the Matlock® range of foldable boxes and euro containers. Supplied in grey, the product is manufactured from plastic and is available in two sizes to suit your needs.
Features and Benefits
• Manufactured from durable and virtually indestructible plastic for overall longevity
• Available in two sizes to allow you to select the size that best suits your needs
• Cost effective way of replacing lids for your Euro Containers if they are damaged
Typical Applications
• For use with Euro Containers
• Storage
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Silver Grey RAL 7001 |
EAN | 5036140226531 |
ECLASS Code | 21100490 |
Number of Pieces | 1PCE |
Overall Depth | 400mm |
Overall Width | 600mm |
Pack Quantity | 1 |
Product Material | Plastic |
Product Type | Euro Container Lid |
UNSPSC Code | 56121802 |