£42.99
Ex VAT
£51.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Simplify your storage and organisation with these storage bins. Designed for easy identification and convenient storage of parts and components on shelves, these bins offer a straightforward yet effective solution. Crafted from durable corrugated card, each bin features writable panels for quick labeling. Sold flat in packs of 50, these bins are easy to assemble and are available in various sizes to suit your specific needs. Enhance your workspace efficiency with these practical storage solutions, ensuring a tidy and well-organised environment. Please note that contents are not included.
Features and Benefits
• Supplied in packs of 50 to ensure you have an ample amount of storage available
• Simple and cost effective way of keeping components organised and separate for ease of identification
• Product can easily be labelled with pen, pencil, paint or stickers to inform personnel of the contents
• Available in a variety of sizes to suit your needs
• Corrugated construction is mildly resilient for indoor storage needs
Typical Applications
• Packing
• Offices
• Domestic
Notes
Boxes will have the AVON brand in blue printed on them.
Attribute | Value |
---|---|
Brand | Avon |
Colour | White |
EAN | 5036140293502 |
ECLASS Code | 21100490 |
Material | Cardboard |
Number of Pieces | 50PCE |
Overall Depth | 228mm |
Overall Height | 115mm |
Overall Width | 204mm |
Product Type | Storage Bins |
UNSPSC Code | 24112003 |