SKU:
MMF9598835Q
MPN:
7100081542
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Premium respirator that provides comfort and fit to a wide range of face sizes.
Features and Benefits
• Cool Flow™ Valve reduces heat and moisture build-up by effectively removing exhaled air
• Soft inner seal can be hygienically cleaned if used for longer than one shift
• Specially designed to resist collapse, allowing the respirator to keep its shape even in humid and hot conditions
• Pliable and soft face seal forms comfortably onto a wide variety of face shapes and size
• Four-point adjustable headband to tailor the fit to face
• Adjustable nose clip to ensure a comfortable and properly sealed fit
Standards
• EN149:2001 + A1:2009 FFP3 R D
Attribute | Value |
---|---|
Assigned Protection Factor (APF) | 20 |
Brand | 3M |
Colour | Red White |
Contaminants Filtered | Dust Mist Particulate |
EAN | 4054596076846 |
ECLASS Code | 40011401 |
Headstrap Type | Dual Adjustable |
Mask Rating | FFP3 |
Mask Shape | Moulded |
MFR Part No. | 7100081542 |
Nosepiece Type | Moulded Nose Bridge |
Pack Quantity | 5 |
Series | 8835+ |
Size | One Size |
Standards Met | EN 149:2001+A1:2009 |
UNSPSC Code | 46182005 |
Valved | Valved |