£2.09
Ex VAT
£2.51
Inc VAT
7 Variations Available
Product Details
Product Specification
These most powerful Akaline batteries Varta produce, are perfect for users of high drain devices which may include wireless mice, high drain toys and flashlights.
Features and Benefits
• Although there are designed primarily for power hungry devices, they will replace any 1.2V or 1.5V AAA battery in compatible devices
• Varta offer a 10 year storage guarantee with this 4 pack and report that these cells produce 45% more power than their basic 'simply alkaline' AAA battery
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Varta |
EAN | 4008496747696 |
ECLASS Code | 27050101 |
MFR Part No. | VR74769 |
Pack Quantity | 4 |
UNSPSC Code | 26111702 |
Voltage | 1.5V |