£7.19
Ex VAT
£8.63
Inc VAT
3 Variations Available
Product Details
Product Specification
Duracell Plus Power batteries boast an extended shelf life, and are thoroughly tested for voltage and leakage. Duracell Plus batteries perform consistently, even at low temperatures. They are a class-leading everyday battery for a wide range of uses such as toys, remotes and radios.
Features and Benefits
• Duracell Plus Power
• Ultimate everyday battery
• Great long-lasting performance
• Impressive extended shelf-life
• Safety tested to prevent leaking
Notes
• Alkaline Batteries
• Pack Size: 1,4,6,8,12 & 24
Attribute | Value |
---|---|
Battery Size | 9V |
Brand | Duracell |
EAN | 5000394019256 |
ECLASS Code | 27050101 |
MFR Part No. | DU01925 |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 9V |