£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Enerigzer's Alkaline batteries are especially suitable for high to medium drain battery operated devices. With improved performance, it gives you longer lasting power for today's popular portable devices.
Features and Benefits
• Lasting power means you get the most out of each battery
• These non-rechargeable Energizer batteries A23 keep your gadgets running smoothly
Typical Applications
• Flashlights, Toys, Electronic Games, Remote controls, Mini Portable Radio, MD and CD Players.
Notes
• Alkaline Batteries
• Pack Size: 2
Attribute | Value |
---|---|
Battery Size | LR1 |
Brand | Energizer |
EAN | 7638900083064 |
ECLASS Code | 27050101 |
MFR Part No. | 629563 |
Pack Quantity | 2 |
UNSPSC Code | 26111702 |
Voltage | 12V |