£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
A popular small battery, commonly used in car alarms and burglar alarm remote controls and cigarette lighters. Also known as: LRV08, L1028, RVO8, 23A, MS21, MN21, E23A, K23A, V23GA, GP23A, 8LR932, 8LR23, VR22, 8F10R.
Type: Alkaline.
Voltage: 12 V.
Length: 28.9 mm.
Diameter: 10.3 mm.
Attribute | Value |
---|---|
Battery Size | 12v |
Brand | Panasonic |
EAN | 5019068592568 |
ECLASS Code | 27050101 |
MFR Part No. | LRV08L/1BE |
Pack Quantity | 1 |
UNSPSC Code | 26111702 |
Voltage | 12V |