£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
3m length of main carrier for Prestige 3D Dado and Skirting trunking.
Features and Benefits:
-Greater trunking depth (57mm), increased data and power cable capacity
-Fully compliant with Cat 5e, 6 and 7 cable, offering maximum capacity due to patented Data Sweep design
-Attractive design as it has single piece covers and no bulbous corners
Applications:
-Power and data distribution environments where hygiene is a priority
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | VP180WHI |
Overall Depth | 170mm |
Overall Length | 3000mm |
Overall Width | 57mm |
Standards Met | BS 7671:2008 |
UNSPSC Code | 24141510 |