£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 6A |
EAN | 3389110343502 |
MFR Part No. | GVAN20 |
Model Series | TeSys |
Number of Poles | 2 |
Number of Positions | 2 x NO |
Rated Voltage | 48 to 690V ac |
Supply Voltage | 24 to 240V dc |
Terminal Type | Screw |
UNSPSC Code | 39121529 |