£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Auxiliary contacts. Signalling functions: indicating rotary knob in ready position; fault signalling.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 2.5A |
EAN | 3389110367317 |
MFR Part No. | LUA1C11 |
Model Series | LUA1 |
Number of Poles | 2 |
Number of Positions | 1x NO, 1 x NC |
Rated Voltage | 250V ac |
Supply Voltage | 250V dc |
UNSPSC Code | 39121529 |