£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Auxiliary contacts. Signalling functions: indicating rotary knob in ready position; fault signalling.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Current Rating | 2.5A |
EAN | 3389110367300 |
MFR Part No. | LUA1C20 |
Model Series | TeSys |
Number of Poles | 2 |
Number of Positions | 2 x NO |
Rated Voltage | 250V ac |
Supply Voltage | 250V dc |
UNSPSC Code | 39121529 |