SKU:
PHI2130124A
MPN:
928390720238
£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Range of premium-quality glow switch starters for igniting fluorescent lamps with electromagnetic ballast. Operating Temperature Range (°C): from -15 to +75.
Attribute | Value |
---|---|
Brand | Philips Lighting |
Maximum Operating Temperature | 75°C |
MFR Part No. | 928390720238 |
Minimum Operating Temperature | -15°C |
Overall Length | 40.3mm |
Overall Width | 21.5mm |
Rated Voltage | 220 to 240V dc |
Supported type | Fluorescent |
Type | Electromagnetic |
UNSPSC Code | 39111801 |
Wattage | 4 to 22W |