£13.99
Ex VAT
£16.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Highest possible energy class CELMA EEI = A2 BAT
Nominal life time up to 100000 hours (at 50 °C)
Large temperature range
Intelligent Voltage Guard (overvoltage indication and undervoltage shutdown)
Precise lamp operation using adjustment of lamp parameters
Advanced SMART Heating for min. 50000 starts without replacement of lamps
Constant luminous flux irrespective of fluctuations in mains voltage
Designed for THD <10 %
For luminaires of protection class I and protection class II
Automatic start after replacement of defective lamps
Safety shutdown of defective lamps and at end of lamp life
Insulation Displacement Connection (IDC) terminal for rapid automatic or manual wiring
For emergency lighting systems as per EN 50172
Attribute | Value |
---|---|
Brand | Tridonic |
EAN | 9006210365305 |
Features | Advanced SMART-Heating for min. 50,000 starts without replacement of lamps Constant luminous flux irrespective of fluctuations in mains voltage |
Frequency | 39.5Hz |
Maximum Operating Temperature | 55°C |
MFR Part No. | 22185153 |
Minimum Operating Temperature | -25°C |
Number of Bulbs | 1 |
Overall Height | 21mm |
Overall Length | 220mm |
Overall Width | 30mm |
Rated Voltage | 176 to 280 194 to 264V dc |
Type | Electric |
UNSPSC Code | 39111801 |
Wattage | 50W |