noscriptTridonic FLUORESCENT HIGH FREQUENCY BALLAST T8 TO RUN 3/4 X 18W PC3/4X18T8PRO | Cromwell Tools

Tridonic

FLUORESCENT HIGH FREQUENCY BALLAST T8 TO RUN 3/4 X 18W

SKU:

TDC2110014Q

MPN:

PC3/4X18T8PRO

£18.79

Ex VAT

£22.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Highest possible energy class CELMA EEI = A2 BAT
    Nominal life time up to 100000 hours (at 50 °C)
    Large temperature range
    Intelligent Voltage Guard (overvoltage indication and undervoltage shutdown)
    Precise lamp operation using adjustment of lamp parameters
    Advanced SMART Heating for min. 50000 starts without replacement of lamps
    Constant luminous flux irrespective of fluctuations in mains voltage
    Designed for THD <10 %
    For luminaires of protection class I and protection class II
    Automatic start after replacement of defective lamps
    Safety shutdown of defective lamps and at end of lamp life
    Insulation Displacement Connection (IDC) terminal for rapid automatic or manual wiring
    For emergency lighting systems as per EN 50172


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tridonic

    EAN

    9006210392981

    Features

    Advanced SMART-Heating for min. 50,000 starts without replacement of lamps Constant luminous flux irrespective of fluctuations in mains voltage

    MFR Part No.

    22185219

    Minimum Operating Temperature

    -25°C

    Number of Bulbs

    4

    Overall Height

    21mm

    Overall Length

    280mm

    Overall Width

    30mm

    Rated Voltage

    176 to 280 194 to 264V dc

    Type

    Electric

    UNSPSC Code

    39111801

    Wattage

    64W