£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Product Documents
High-quality, compact and lightweight HID electronic gear for optimal and reliable
performance of 35 W CDM lamps
Attribute | Value |
---|---|
Brand | Philips Lighting |
Features | Fix Output, automatic restart, |
Frequency | 0.14Hz |
Maximum Operating Temperature | 50°C |
MFR Part No. | 85973700 |
Minimum Operating Temperature | -20°C |
Number of Bulbs | 1 |
Overall Height | 34.5mm |
Overall Length | 82.7mm |
Overall Width | 188mm |
Rated Voltage | 220 to 240V dc |
Supported shape | CDM |
Supported type | Ceramic Metal Halide |
Type | Electronic gear |
UNSPSC Code | 39111801 |
Wattage | 35W |