SKU:
HTY2820020L
MPN:
211-60006
£13.49
Ex VAT
£16.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Plastic p-clip bundles, suitable for a variety of industrial uses.
Features and Benefits
•Lightweight construction which improves versatility and makes them particularly suitable for use in the aerospace industry where minimising weight, but retaining a strong fixing, is vital
•Good temperature resistance and high strength
• Can be used without cable ties
Typical Applications
• For permanent or semi-permanent cable fixings
• Aerospace industry
• Electronics industry
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026240855 |
Material | Polyamide |
Maximum Cable Diameter | 12.5mm |
MFR Part No. | H7P |
Overall Width | 10mm |
UNSPSC Code | 39121702 |