£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Brass cable glands constructed with a simple two part design.
Features and Benefits:
-Low resistance armour locking and no sealing
Typical Applications:
-For use with all types of SWA cables to BS6346
-For use indoors in dry locations
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Brass |
Ingress Protection Rating (IP Rating) | IP54 |
Material | Brass |
Maximum Operating Temperature | 110°C |
MFR Part No. | BW32 |
Minimum Operating Temperature | -10°C |
Pack Quantity | 2 |
Standards Met | BS6346 |
Thread Pitch | 32mm Standard |
UNSPSC Code | 39121431 |