£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Screw on cable connector fixing.
Features and Benefits:
-Straight female connector with 5 screw terminals, allowing a clamping capacity of 3-6mm
-Plastic enclosure and metal collar construction
Typical Applications:
-Machine and installation cabling systems
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Silver |
EAN | 3389110806274 |
Ingress Protection Rating (IP Rating) | IP67 |
Material | Metal |
Maximum Cable Diameter | 6mm |
Maximum Operating Temperature | 80°C |
MFR Part No. | XZCC12FDM50B |
Minimum Cable Diameter | 3mm |
Minimum Operating Temperature | -10°C |
Pack Quantity | 1 |
Thread Pitch | M12 |
UNSPSC Code | 39121431 |