SKU:
HTY2820003Q
MPN:
NGM20SBK
£4.79
Ex VAT
£5.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Nylon domed head cable glands that can be used on a wide range of applications.
Features and Benefits:
-Quick and easy to install, allowing them to cater for a wide range of cable sizes
-Low smoke, zero halogen increasing versatility
-Complete with lock nut and washer
Typical Applications:
-Connecting cable to electrical equipment
Notes:
-Not for use with steel wire armoured cable
Attribute | Value |
---|---|
Brand | HellermannTyton |
Colour | Black |
EAN | 4031026662022 |
Ingress Protection Rating (IP Rating) | IP68 |
Material | Nylon |
Maximum Cable Diameter | 12mm |
Maximum Operating Temperature | 100°C |
MFR Part No. | NGM20SBK |
Minimum Cable Diameter | 6mm |
Minimum Operating Temperature | -40°C |
Pack Quantity | 10 |
Standards Met | UL94 V2 , ROHS |
Thread Pitch | M20 |
UNSPSC Code | 39121431 |