£11.79
Ex VAT
£14.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
General purpose pre-wired connector cables, without synchronization function.
Features and Benefits:
-Screw on connector
-PVC cable and metal collar construction
Typical Applications:
-General purpose cabling systems
Attribute | Value |
---|---|
Brand | Schneider Electric |
Colour | Black |
EAN | 3389110762778 |
Ingress Protection Rating (IP Rating) | IP65, IP67, IP69K |
Material | Metal |
Maximum Operating Temperature | 80°C |
MFR Part No. | XZCP0666L2 |
Minimum Operating Temperature | -10°C |
Pack Quantity | 1 |
Thread Pitch | M8 |
UNSPSC Code | 39121431 |