Vulcascot

26401075 RO7B BLACK 10x30mm HOLE SPLIT BASE 3M CABLE PROTECTOR

SKU:

VUL2813001Q

MPN:

26401075

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (3)

    Product Details

    CableSafe ORIGINAL - Hard wearing, easy to fit, flexible rubber cable protectors for use indoors or out, available in black, grey or yellow. Easy to fit, push in the cables through the pre-slit base and lay in position. Available in 3m & 9m lengths.
    Colours available: Black, Grey or Yellow


    Product Specification
    Attribute
    Value

    Brand

    Vulcascot

    Channel Height

    30mm

    Channel Width

    50mm

    Colour

    Black

    Connection Type

    Clip-over

    Material

    Rubber

    MFR Part No.

    26401075

    Number of Channels

    1

    Overall Height

    14mm

    Overall Length

    3m

    Overall Width

    84mm

    Standards Met

    BS476 Part 7 Class 3

    UNSPSC Code

    24141510