£134.00
Ex VAT
£160.80
Inc VAT
11 Variations Available
Product Details
Product Specification
CableSafe ORIGINAL - Hard wearing, easy to fit, flexible rubber cable protectors for use indoors or out, available in black, grey or yellow. Easy to fit, push in the cables through the pre-slit base and lay in position. Available in 3m & 9m lengths.
Colours available: Black, Grey or Yellow
Attribute | Value |
---|---|
Brand | Vulcascot |
Colour | Yellow |
Connection Type | Clip-over |
Material | Rubber |
MFR Part No. | 26401125 |
Number of Channels | 1 |
Overall Height | 14mm |
Overall Length | 9m |
Overall Width | 84mm |
Standards Met | BS476 Part 7 Class 3 |
UNSPSC Code | 24141510 |