£344.00
Ex VAT
£412.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Specially designed to protect cables, pipes and hoses in harsh industrial environments.
Features and Benefits:
-These tough profiles are designed to protect power cables and cable bundles from physical damage
Typical Applications:
-Suitable for all types of industrial and outdoor applications from computer rooms to warehouses, machine shops and construction sites
-Areas where there there is frequent vehicle movement
Attribute | Value |
---|---|
Brand | Vulcascot |
Colour | Black |
Material | Rubber |
MFR Part No. | 26400640 |
Overall Height | 36mm |
Overall Length | 4.5m |
Overall Width | 180mm |
UNSPSC Code | 24141510 |