£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Save time retrieving dropped cables behind desks with self-adhesive cable tidy bases. Simply peel and stick. Flexible slot can hold cables up to 5mm diameter. Ideal for offices and homes. Base diameter: 27mm. Pack quantity: 6.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black White |
EAN | 5060226644797 |
Item | Cable Base |
Material | Plastic |
Number of Channels | 1 |
Overall Height | 15mm |
UNSPSC Code | 24141510 |