£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
D-Line Silver Desk Trunking Cable Management 50x25mm 1.5m 2D155025A
D-Line White Desk Trunking Cable Management 50x25mm 1.5m 2D155025W
D-Line Black Desk Trunking Cable Management 50x25mm 1.5m 2D155025B
D-Line cable tidy unit 420x160x135mm large Black eu/ctulgeb/sw
D-Line cable tidy split flexible tube 1.1m length 32mm dia White ctt1.1w
D-Line cable tidy clips 6Pk White self adhesive ctclips6aw
D-Line cable tidy band reusable hook & loop 1.2m Black cttape1.2b
D-Line cable tidy split flexible tube 1.1m length 25mm dia Black ctt1.1/2
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Black |
EAN | 5060226644957 |
Item | Cable Tidy Tube |
Material | LDPE |
MFR Part No. | CTT1.1/25B |
UNSPSC Code | 24141510 |