£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Protect cables and prevent tripping accidents with these medium-duty floor cable protectors. Made from flexible, heavy gauge PVC, these protectors are ideal for offices with heavy foot traffic.
Features and Benefits
• Tapered design helps to prevent trips and falls
• Non-slip base holds firmly in place
• Supplied with two friction fit connector pins for multiple lengths
• Fire retardant material for enhanced fire safety
• Recyclable for sustainability
Standards
• BS EN 60670-1:2005
Attribute | Value |
---|---|
Brand | (Unbranded) |
Channel Height | 12mm |
Channel Width | 13mm |
Colour | Black Yellow |
Connection Type | Interlocking |
EAN | 5060226645558 |
Item | Floor Cable Protector |
Material | PVC |
MFR Part No. | FC83H |
Number of Channels | 1 |
Overall Height | 14mm |
Overall Length | 1.8m |
Overall Width | 80mm |
Standards Met | BS EN 60670-1:2005 |
UNSPSC Code | 24141510 |