noscriptTemporary Traffic Calming Cable Protectors | Cromwell Tools

Vulcascot

Temporary Traffic Calming Cable Protectors

4 Variations

This unique range of TTCs are two products in one, a traffic speed controller and heavy duty cable protector covering power or cable bundles up to 56 x 27mm.

Yellow hazard stripes on both sides of the profile are clearly visible, giving early warning to fork lift truck and lorry drivers of the danger of speed in confined areas.

Rugged construction combined with an inherent flexibility means that these strong profiles withstand the passage of most loaded vehicles whilst keeping the cables safe and secure.

These very special products can easily be relaid in another location as required.

Lay flat, no drilling or bolting, ready to use in minutes.

• Fire tested to BS 476 Part 7 Class 3.
• Halogen free in the event of fire.
• Low smoke, non toxic and low fume emission levels.
• Tested for non conductivity to BS903-C5, 500V.
• UV stabilised for extended outdoor life.
• Eye catching warning stripes running along each side of the profile for maximum visibility.