SKU:
VUL2819310A
MPN:
26400300
£85.99
Ex VAT
£103.19
Inc VAT
2 Variations Available
Product Details
Product Specification
This striking range enhances safety at work
A highly visible, safe and tidy solution for a hazard free environment. Featuring a Snap Fit membrane for ease of installation. Eye catching warning stripes running along each side of the profile for maximum visibility.
Available in 9m lengths.
• Fire tested to BS 476 Part 7 Class 3
• Halogen free in the event of fire
• Low smoke, non toxic and low fume emission levels
• Tested for non conductivity to BS903-C5, 500V
• UV stabilised for extended outdoor life
• Fast and simple installation
Attribute | Value |
---|---|
Brand | Vulcascot |
Channel Height | 8mm |
Channel Width | 14mm |
Colour | Black/Yellow |
Connection Type | Snap |
Material | Rubber |
MFR Part No. | 26400300 |
Number of Channels | 1 |
Overall Height | 15mm |
Overall Length | 9m |
Overall Width | 68mm |
Standards Met | BS476 Part 7 Class 3 BS903-C5 500V |
UNSPSC Code | 24141510 |