£244.00
Ex VAT
£292.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Specially designed to protect cables, pipes and hoses in harsh industrial environments.
Suitable for all types of industrial and outdoor applications from computer rooms to warehouses, machine shops and construction sites.
These tough profiles are designed to protect power cables and cable bundles from physical damage particularly in areas where there there is frequent vehicle movement.
• Fire tested to BS 476 Part 7 Class 3
• Halogen free in the event of fire
• Low smoke, non toxic and low fume emission levels
• Tested for non conductivity to BS903-C5, 500V
• UV stabilised for extended life
Attribute | Value |
---|---|
Brand | Vulcascot |
Colour | Black Grey |
Material | Rubber |
MFR Part No. | 26400640 |
Number of Channels | 1 |
Overall Height | 36mm |
Overall Length | 4.5m |
Overall Width | 180mm |
Standards Met | BS476 Part 7 Class 3 BS903-C5 500V |
UNSPSC Code | 24141510 |