£81.49
Ex VAT
£97.79
Inc VAT
Product Details
Product Specification
Black. 440 x 410 x 230mm.
This multi-purpose premium plastic wire dispensing tool is lightweight and durable. It accommodates a wide range of cable sizes with loads of up to 150kg (330lbs). The one tool that does it all: wire dispenser, pipe vise, saw horse, work bench, wall shelf or even a table.
5 x 44.5mm holes, 3 x carry handles and 2 x V notches to hold larger cable bars.
Waterproof and easy to clean.
Made of recycled material.
Folds flat so easy to store and transport.
Ease and speed of set up.
Attribute | Value |
---|---|
Brand | HellermannTyton |
EAN | 6259121145556 |
Frame Material | Plastic |
MFR Part No. | RT1 |
Number of Spindles | Multi |
Overall Depth | 410mm |
Overall Height | 230mm |
Overall Width | 440mm |
Spindle Diameter | 44.5mm |
UNSPSC Code | 39131508 |
Weight Capacity | 150kg |