£0.99
Ex VAT
£1.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Made from high-quality virgin grade PA66, with zero regrind use, these standard cable ties deliver excellent tensile strength. The inside serration ensures a secure grip once closed for reliable wire management.
Features and Benefits
• Available in a range of colours to suit your needs
• Quality manufacture with no flash makes threading easy
• Can be applied by hand or using a tool
• Versatile product suitable for tying and securing a range of items
Standards
• ISO 9001:2008
• RoHS compliant
• REACH compliant
Approvals
• UL approved
• UL62275-AH2 low smoke plenum rating
Attribute | Value |
---|---|
Brand | Cable Ties Direct |
Colour | Black |
Grade | PA66 |
Length | 100mm |
Lock Type | Pawl |
Material | Nylon |
Maximum Bundle Diameter | 22mm |
MFR Part No. | AM10 |
Operating Temperature Range | -40 - +85°C |
Pack Quantity | 100 |
Tensile Strength | 8kg |
UNSPSC Code | 39121703 |
Width | 2.5mm |