£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Made with quality assured from virgin nylon, these black self-locking cable ties deliver high tensile strength and are easy to thread with low insertion force.
Features and Benefits
• Suitable for use both indoors and out
• Strong and reliable construction
• Heat stabilised to prevent warping
Standards
• RoHs Compliant
• REACH Compliant
• UL62275-AH2 low smoke plenum rating
Approvals
• UL Approved
• Manufactured in accordance with ISO 9001:2008
Attribute | Value |
---|---|
Brand | Cable Ties Direct |
Colour | Black |
Grade | 6.6 |
Length | 300mm |
Lock Type | Self-locking head |
Material | Polyamide |
Maximum Bundle Diameter | 76mm |
MFR Part No. | AN30 |
Operating Temperature Range | -40 - 85°C |
Pack Quantity | 100 |
Tensile Strength | 22.2kg |
UNSPSC Code | 39121703 |
Width | 4.8mm |